Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB831167

MPN #: T987100B3PK

Tape Logic® Duct Tape, 2" x 60 yds, 10 Mil, Black - 3/PACK

Product Description

Great for weather proofing, HVAC, duct repairs and maintenance. Moisture and tear resistant.

PRICE
$83.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
83.95
Buy 3 units - 5 units
79.95Save $4.00 (5%)
Buy 6+ units
77.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width2 in
Weight4 lbs
Tape Dimensions2" x 60 yds gal
Thickness10 mil

Product Details

TypeDuct Tape
Package Quantity3
ColorBlack
Manufacturers Part NumberT987100B3PK
GradeIndustrial Grade
BrandTape Logic