Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320794

MPN #: 106425

Gorilla Tough & Wide Duct Tape, Black, 2.88" x 25 yd.

Product Description
Gorilla Tough & Wide Duct Tape, Black, 2.88" x 25 yd.

Gorilla Tape is 3X stronger for a hold that lasts. Made with double-thick adhesive, strong reinforced backing, and a tough all-weather shell, this duct tape is great for projects and repairs both indoors and out. Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl.

Features:
  • Double Thick Adhesive: Grips smooth, rough and uneven surfaces
  • Tought, Reinforced Backing: The tight weave contributes to the heft, but Gorilla Tape can still be torn by hand.
  • Rugged, Weather-Resistant Shell: Withstands moisture, UV Rays and temperature changes.


PRICE
$25.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length900 in
Width2-7/8 in
Core Size3 in

Product Details

TypeTape
Package Quantity1 Roll
DescriptionTough & Wide Duct Tape
Tape TypeDuct Tape
ColorBlack
Manufacturers Part Number106425
BrandGorilla