Features:
- Mailers feature a 3/16" high slip bubble lining for easy insertion of products
- Peel and stick lip provides a secure, tamper evident closure
- Attractive white paper exterior
- The dimensions provided are the inside dimensions of the product
Model # :WBB40372
MPN #: B855WSS
Weights & Dimensions
| Length | 12 in |
| Width | 8-1/2 in |
| Inside Length | 10-3/4 in |
| Inside Width | 8-3/8 in |
| Bubble Lining | 3/16 in |
Product Details
| Bag Number | #2 |
| Material | Paper/Bubble |
| Package Quantity | 100 |
| Color | White |
| Closure | Self Seal |