Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984532

MPN #: F2DC-BL-075

Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-075, Die Cast Zinc Housing, Rigid, 3/4"ID

Product Description
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360 degrees over the outer race. Includes 2 set screws.

Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.

PRICE
$31.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Bore Diameter3/4 in
Static Load Rating1479 N
Diameter3/4"

Product Details

TypeRigid
Max Speed4500 rpm
Dynamic Load Rating (N)2877
Description2 Bolt Flange
SeriesF2DC-BL
Manufacturers Part NumberF2DC-BL-075
Housing MaterialDie Cast Zinc
BrandClesco Bearings