- Standard duty unit, eccentric locking collar
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Tritan, HCFLU208-24, Flange Mount Bearing, 2 Bolt Flange, Eccentric Locking Collar, Bore 38.1 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 175 mm |
| Width | 100 mm |
| Height | 56.3 mm |
| Bore Diameter | 38.1 mm |
| Static Load Rating | 4069.04 N |
| Mounting Hole Center | 144 in |
| Mounting Surface to Centerline of Shaft | 24 in |
| Bolt Hole Size | 1/2" / M14 |
Product Details
| Dynamic Load Rating (N) | 6631.86 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.013 - 0.033 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 2 Bolt Flange - Wide Inner Ring Insert - Eccentric Locking Collar |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | HCFLU208-24 |
| Insert | HC208-24 |
| Brand | Tritan |