Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360 degrees over the outer race. Includes 2 set screws.
Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.
Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-100, Die Cast Zinc Housing, Rigid, 1"ID
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Bore Diameter | 1 in |
| Static Load Rating | 1768 N |
| Diameter | 1" |
Product Details
| Type | Rigid |
| Max Speed | 3500 rpm |
| Dynamic Load Rating (N) | 3153 |
| Description | 2 Bolt Flange |
| Series | F2DC-BL |
| Manufacturers Part Number | F2DC-BL-100 |
| Housing Material | Die Cast Zinc |
| Brand | Clesco Bearings |