Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mail Boss

Model # :WBB554286

MPN #: 7146

2-Box Spreader Bar Alpine White

Product Description
The 2 Box Spreader Bar allows you to mount two (2) Mail Boss locking security mailboxes on one post. Compatible with Mail Boss Mounting Posts and most existing posts. Made of 12-gauge galvanized steel, the spreader bar provides a sturdy multi-unit solution. Features powder-coated finish.

Features:
  • Made of 12-gauge electro galvanized welded steel
  • Features durable powder-coated finish
  • Easy installation for 2 Mail Boss mailboxes on 1 Post
  • Accommodates Mail Boss, Package Master, or Mail Manager
  • Includes necessary hardware & clear instructions


PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth5 in
Height2 in
Weight5 lbs

Product Details

Assembly RequiredYes
ColorAlpine White
Accessory TypeSpreader
Style2-Box Spreader Bar
Material12-Gauge Galvanized Welded Steel
Package Quantity1
Manufacturers Part Number7146
BrandMail Boss

Warranty

Warranty1 yr