Dynarex® 10238 Reclining Wheelchair Spreader Bar
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10238 Reclining Wheelchair Spreader Bar (Dynarex Item # RPWC23-RSB8) is a factory-original 16-inch replacement cross brace designed to maintain proper frame width and structural integrity on reclining wheelchair models. This durable black steel bar connects the two side frames, preventing inward collapse and ensuring stable patient support during reclined positioning.
PRICE
$8.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 5 lbs |
Product Details
| Type | Spreader Bar |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC23-RSB8 |
| Brand | Dynarex |