Cylinders & Fill Stations
Availability
Free Shipping
Brand
Type
Material
Color
Price
Related Products
Crafted for easy installation and strong protection, Advantage® Respirator Cartridges use a bayonet-style design for easy mounting. This Advantage® GMC P100 Organic Vapor/Acid Gas/P100 combination cartridge is NIOSH-approved (to 42 CFR, Part 84) and provides lightweight, low profile performance. Cartridge fits Advantage® 200LS Half-Mask, 420 Half-Mask, 3000 Full-Facepiece and 4000 Full-Facepeice. Sold in pairs.
The Flexi-Filter® Pad is a great alternative to a standard cartridge type particulate filter. Its swept-back design and low profile make it ideal for use under welding hoods or any confined space where a respirator must be worn. Low breathing resistance and light weight design provides superior comfort and efficiency. The Flexi-Filter Pad is suitable for a variety of applications and industries where particulate aerosols and nuisance odors exist. One of the most popular applications is during welding operations. The filters fit nicely under a welding hood while keeping the respirator face ...
MSA V-FORM™ 10197209 Harness, Back, Chest & Hip D-Rings, Tongue Buckle Leg Straps, Super Extra Large The V-FORM™ full body safety harness allows you to focus on your job - not your harness. Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit. The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job, while its downward adjusting design allows you to quickly adjust your harness for a fit that lasts throughout the day.
Features: Holds Up to 50" of 3/8" I.D. Hose (Hose Not Included) ?" FPT Inlet/Outlet Heavy Gauge 1/4" Steel Base and Support Post NPT Swivel Inlet Machined from Solid Brass Cartridge-Style Spring Motor 1" Solid Steel Axle w/1" Lubricated Precision Bearings Guide Arm Adjusts to Wall, Floor, or Overhead Positions Multi-Position Lock Ratchet Secures Hose and Desired Length Non-Corrosive Stainless Steel Spring, Pawl, and Zinc Plated Ratchet Can be Used for Air, Water, or Oil Service with a Maximum Temperature of 150°F Uses Food Grade Oil Lubricant 38 lbs. 18-1/4" H x 6-1/8" W x 17-1/4" D
Crafted for easy installation and strong protection, Advantage® Respirator Cartridges use a bayonet-style design for easy mounting. Respirator cartridges feature bayonet-style design for quick mounting. Cartridges lock into place with one twist. This GMAOrganic Vapor cartridge is NIOSH-approved to 42 CFR, Part 84 and provides lightweight, low profile performance. Cartridge fits Advantage® 200LS Half-Mask, 420 Half Mask, 3000 Full-Facepiece and 4000 Full-Facepeice. Sold in pairs.