Allegro 9935-FIL EZ Air HEPA Filter (1 each)
Write a Review
|
Questions & Answers (0)
Product Description
Replacement HEPA Filter for EZ Air PAPR Blower Assembly
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | PAPR Filter |
| Includes | Replacement HEPA Filter |
| Package Quantity | 1 |
| Description | EZ Air HEPA Filter, Each |
| Color | Purple |
| Series | EZ Air |
| Manufacturers Part Number | 9935-FIL |
| Respirator Connection Type | Snap-In Gasket |
| For Use With | EZ Air PAPR Systems |
| Brand | Allegro Industries |
| Respirator Cartridge Type | HE |
Compliance & Certifications
| Certifications | NIOSH Approved |