Features:
- Labels are printed on high gloss paper
- 500 per roll
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Diameter | 2 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Blue |
| Manufacturers Part Number | DL6768 |
| Text | 0 |
| Brand | Tape Logic |