Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3176478

MPN #: DL6772

Tape Logic® 2" Dia. Round Number Paper Labels with "4" Print, Fluorescent Pink, Roll of 500

Product Description
Use brightly colored labels to identify key items around your facility.

Features:
  • Labels are printed on high gloss paper
  • 500 per roll


PRICE
$12.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
12.00
Buy 3 units - 5 units
11.50Save $0.50 (4%)
Buy 6+ units
11.25Save $0.75 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width2

Product Details

Labels per Roll500
MaterialPaper
Package Quantity1 roll
ColorPink
Manufacturers Part NumberDL6772
Text4
BrandTape Logic