Features:
- Adheres to a variety of surfaces
- Leaves no residue upon removal
- Easy to write on
- 500 per roll
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Diameter | 2 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Blue |
| Manufacturers Part Number | DL1390BL |
| Brand | Tape Logic |