Aarco 2 Door Design Enclosed Letter Board Medium Grey - 48"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a black felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. and concealed mounting brackets. Medium Grey/Black 48"W x 36"H.
PRICE
$615.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2 in |
| Height | 36 in |
| Interior Depth | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Gray |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Number of Doors | 2 |
| Description | Radius Design Enclosed Board With Hinged Doors |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | RAD3648GB |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |