+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Ocean
Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated taking, providing years of reliable service. When used outside our vinyl board will not break down or mold, unlike cork enclosed boards.
You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's 2-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame.
You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism.
The colored vinyl surface is paired with a Satin aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Vinyl Bulletin Board carries a 10-year warranty and is made in the USA. Perfect for indoor and outdoor use.
Features:
Learn More About Ghent.
Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated taking, providing years of reliable service. When used outside our vinyl board will not break down or mold, unlike cork enclosed boards.
You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's 2-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame.
You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism.
The colored vinyl surface is paired with a Satin aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Vinyl Bulletin Board carries a 10-year warranty and is made in the USA. Perfect for indoor and outdoor use.
Features:
- Concealed corner brackets allow for easy and secure mounting
- Weather-resistant durability with self-healing vinyl tack surface
- Flush mount locks and shatter-resistant acrylic panels for added security
- Mount under awning or overhang for outdoor use
- Overall depth measures 2-1/4" deep. Interior depth 7/8"
- Carries a 10-year manufacturer warranty
- Made in the USA
Learn More About Ghent.
Weights & Dimensions
- Depth 2-1/4 in
- Width 48 in
- Board Size (W x H) 48 x 36 in
- Height 36 in
Product Details
- Country of Origin Made in USA
- Description Enclosed Vinyl Tackboard
- Number of Doors 2
- Type Vinyl Board
- Surface Material Vinyl
- Indoor/Outdoor Outdoor
- Frame Color Family Silver
- Brand Ghent
- Package Quantity 1
- Magnetic No
- Door Type Hinged
- Style Without Header
- Manufacturers Part Number PA23648VX-191
- Color Family Blue
- Frame Material Aluminum
Warranty
- Warranty 10 yr
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Ocean
$463.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories