2 Door Extension Kits for RIGA XL Greenhouses
Write a Review
|
Questions & Answers (0)
Product Description
RIGA Door extension kit for the RIGA XL - double set - raise greenhouse 20" off the ground. To raise greenhouse 20" (set on stem wall)
PRICE
$1,225.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 40 in |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Color | Anodized |
| Series | RIGA XL |
| Brand | Exaco |