Letter Boards
Related Products
Enclosed Aluminum Frame Directory Boards Satin Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 18"W x 24"H. This is a 1 Door unit.
United Visual 96" x 48" Single Sided Outdoor Illuminated Readerboard with Satin Aluminum Frame This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. All Illuminated units lit from top and behind the header on the door. Case Dimensions: 1" wide main frame, 1-15/16" wide ...
United Visual Products 16-1/2"W x 33"H 2-Column GD Type Letter Board with Satin Frame Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. ...
Outdoor Enclosed Aluminum Frame Directory Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provided accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" ...
This free standing large message board utilizes a sturdy double pedestal stand with reinforced feet that extend front and rear. The unit features a lockable door frame with a shatter resistant acrylic window, two keys, a black felt panel precision grooved on 1/4" centers and a satin anodized frame. The matching uprights are detachable for easy shipping and assembly. The unit has an overall height of 72". 36"W x 24"H sign frame.