United Visual 96"W x 48"H Single Sided Outdoor Illuminated Readerboard with Satin Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual 96" x 48" Single Sided Outdoor Illuminated Readerboard with Satin Aluminum Frame
This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. All Illuminated units lit from top and behind the header on the door. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame. Single sided readerboard has a 3-1/8" exterior depth and 1-5/8" interior depth. Includes 1 door. White interior, Satin frame finish. 96"W x 48"H overall. Comes standard with a white 8"H header panel when ordered online. To specify your custom message, please call us to place the order at no extra charge. Message comes in 5"H black Helvetica lettering.
This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. All Illuminated units lit from top and behind the header on the door. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame. Single sided readerboard has a 3-1/8" exterior depth and 1-5/8" interior depth. Includes 1 door. White interior, Satin frame finish. 96"W x 48"H overall. Comes standard with a white 8"H header panel when ordered online. To specify your custom message, please call us to place the order at no extra charge. Message comes in 5"H black Helvetica lettering.
PRICE
$2,999.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 3-1/8 in |
| Height | 48 in |
| Weight | 160 lbs |
| Interior Depth | 1-5/8 in |
Product Details
| Type | Illuminated With Header |
| Board Type | Reader Board |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Acrylic |
| Door Type | Hinged |
| Style | Single Sided |
| Number of Doors | 1 |
| Description | Illuminated Single Sided |
| Frame Material | Aluminum |
| Manufacturers Part Number | UVAT3000I-SATIN-ACRYLC |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |