x

Take 15% off your entire order!

Offer applied at checkout

+

Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves

Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves

Item #: WB269555

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$395.50 up to 20% OFF

Price: $316.95

Save $15.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEEL GARAGE FURNITURE WITH RECESSED HANDLES
Tall Mobile Cabinet

Configure the workstation that's right for you with this multi-unit steel garage system. Durable garage furniture components are made using high quality steel with 2 mm thick body and 2.5 mm thick framing for strength. Cabinet doors and drawer fronts feature a sleek silver finish for enhanced appearance. Doors and drawers feature cylinder locks for security and recessed handles for a catch-free surface. Body and frame have a black finish. Includes 4 height adjustable shelves. Mobile Cabinets move easily on 4" locking swivel casters. 3 Year Limited Warranty.

  • WIDTH INCHES 26-3/4
  • DEPTH INCHES 17
  • HEIGHT INCHES 64
  • CAPACITY LBS 286
  • COLOR FINISH Gray/Black
  • ADJUSTABLE SHELVES 4
  • ASSEMBLY Unassembled
  • BRAND Homak
  • CONSTRUCTION Steel
  • DESCRIPTION Tall Mobile Cabinet
  • INCLUSIONS (4) 4" Swivel Locking Casters
  • MANUFACTURERS PART NUMBER GS00765021
  • PACKAGE QUANTITY 1
  • SHELF CAPACITY LBS 22
  • SHELF QUANTITY 5
  • WEIGHT LBS 92
  • LIMITED WARRANTY 3 Year
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 14, 2015

    Acceptable
    Your review:
    Flimsy
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves

Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves

Item #: WB269555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Homak Tall Mobile Cabinet GS00765021 2 Door With 4 Shelves
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant