Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :T9EB836690

MPN #: LLR60661

Lorell® 2-Drawer Heavy Duty Vertical File Cabinet, 18"W x 26-1/2"D x 28-3/8"H, Black

Product Description
Commercial-grade, vertical file features two high-sided drawers that accommodate legal-size, hanging file folders without additional accessories. Three-piece, slide suspension allows maximum drawer extension. Steel ball bearings provide smooth, quiet drawer performance. Vertical file also features a core removable lock, adjustable wire followers and heavy-duty steel construction. Vertical file meets or exceeds ANSI/BIFMA industry standards.

Features

  • Lockable
  • Ball-Bearing Suspension
  • Heavy Duty


PRICE
$439.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth26-1/2 in
Height28-3/8 in
Min Width18 in
Max Depth26-1/2 in
Max Height28-3/8 in
Min Depth26-1/2 in
Min Height28-3/8 in
Max Width18 in

Product Details

File Size TypeLegal
ColorBlack
Number of Drawers2
MaterialSteel
Package Quantity1
Manufacturers Part NumberLLR60661
Base TypeFrame
BrandLorell

Compliance & Certifications

CertificationsANSI/BIFMA