Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Pedestal File, 2 Drawers, 16"W x 20"D x 29"H, Black

Product Description
✓ 24-gauge construction body for lasting durability
✓ Each shelf holds up to 50 lbs.
✓ 24-gauge shelf thickness

Interion pedestal files are constructed with a rugged steel for lasting durability in the office. File drawers to keep important documents and paperwork safe and secure. Cylinder lock with 2 keys locks drawers. Includes adjustable leveling feet for uneven surfaces. Recessed handle with full extension drawer glides for smooth pull out and closing actions. File drawers also include hang rail for letter or legal sized filing. File Cabinet includes a finished steel top that allows unit to be used as a freestanding cabinet. Steel top is removable to allow under desktop mounting. Easy assembly. To Be Installed With Other Interion Panels And Connectors Only. Brands Are Not Interchangeable. 1 Year Limited Warranty.

PRICE
$335.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
335.95
Buy 6 units - 10 units
319.95Save $16.00 (5%)
Buy 11+ units
309.95Save $26.00 (8%)
Available on or around 11/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth20 in
Height29 in
Weight Capacity80 per Drawer lbs
Gauge24

Product Details

File Size TypeFile/File
ColorBlack
Manufacturers Part Number240271
Number of Drawers2
Base TypeLeveling Feet
BrandInterion by Global Industrial