SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 2.5' Grass Plant

Nearly Natural 2.5' Grass Plant

Item #: WBB977424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 48'' Dracaena Silk Plant

Nearly Natural 48'' Dracaena Silk Plant

Nearly Natural Golden Dieffenbachia Silk Plant

Nearly Natural Golden Dieffenbachia Silk Plant

Nearly Natural Pothos Ledge Plant (Set on Foam) Silk Plant

Nearly Natural Pothos Ledge Plant (Set on Foam) Silk Plant

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 4' Ruscus Silk Tree

Nearly Natural 4' Ruscus Silk Tree

Nearly Natural 4' Kentia Palm Silk Tree

Nearly Natural 4' Kentia Palm Silk Tree

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Concrete Umbrella Base, 33 Lbs., Black

Global Industrial™ Concrete Umbrella Base, 33 Lbs., Black

Vital Cluster Box Unit, 16 Mailboxes, 2 Parcel Lockers, Postal Grey

Vital Cluster Box Unit, 16 Mailboxes, 2 Parcel Lockers, Postal Grey

Nearly Natural 2.5' Grass Plant

Spring will always remain in the air when it comes to this wispy PVC Grass plant. Standing at 2.5' tall, this delightful sprig of grass will add the right kind of flourish to your kitchen, dining room, or any other area in the house. And unlike real grass, this plant only needs the slightest bit of care (dust it once a month!), and is a perfect accent to any arrangement.

Weights & Dimensions

  • Depth 7 in
  • Width 7 in
  • Plant Height 30 in
  • Pot Size 4"W x 3"H
  • Height 30 in

Product Details

  • Description 2.5' Grass Plant
  • Purpose Floor
  • Type Silk Plants
  • Brand Nearly Natural
  • Package Quantity 1
  • Material Polyester, Iron Wire, PVC
  • Plant Style Grass
  • Manufacturers Part Number 6647
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 2.5' Grass Plant

Nearly Natural 2.5' Grass Plant

Item #: WBB977424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant