Covidien 2-Gallon Biohazard Sharps Container with Hinged Lid, 10-1/2"W x 7-1/4"D x 10"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Container is designed to limit accidental or intentional access to used sharp items. Hinged lid accommodates a variety of Sharps sizes. Hinged lid provides temporary closure when container is not in use and permanent closure for final disposal. Lid locks for final disposal. Empty container can be nested to save storage space. 2-Gallon Capacity. Measures 10"H x 10.5"W x 7.25"D.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 7-1/4 in |
| Height | 10 in |
| Weight | 0.5 lbs |
Product Details
| Type | Sharps Container |
| Color | Red |
| Capacity | 2 gal |
| Lid Type | Hinged Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SRHL100990 |
| Brand | Covidien |
Compliance & Certifications
| Certifications | OSHA |