This 2-in-1 nailer is a professional quality, innovative home improvement tool. The magazine holds up to 100 nails/staples for high production applications. The adjustable 360-degree exhaust port conveniently directs exhaust away from user. The comfort grip handle maximizes non-slip control and minimizes fatigue. This Crown Stapler/Brad Nailer has a lightweight aluminum design and a tool-free adjustable exhaust that conveniently directs exhaust from your face. This tool also comes equipped with an air filter, dust cap and dual spring magazine, which makes the NuMax stapler/nailer the obvious choice. This tools is great in applications such interior and exterior finish and trim, cabinetry, cabinet backing, crafts and hobbies. Compatible with all brands of 18-gauge 3/8 - 2 Inch brad nails and 1/2 - 1-5/8 Inch narrow crown staples.
NuMax 2-In-1 Brad Nailer S2-118G2, 18 Gauge, 100 Nails/Staples Magazine Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | .375 - 2 Brads, .5 - 1.625 Staples in |
Product Details
| Material | Die Cast Aluminum |
| Magazine Capacity | 100 |
| Package Quantity | 1 |
| Description | 2-In-1 Brad Nailer |
| Color | Gray |
| Connection Style | 1/4" NPT |
| Manufacturers Part Number | S2-118G2 |
| PSI | 60 - 110 psi |
| Brand | NuMax Tools |