NuMax Tools Pin Nailer, 23 Gauge, 1"
Write a Review
|
Questions & Answers (0)
Product Description
This NuMax Pneumatic 23-Gauge Strip Narrow Crown Nailer has a well-balanced die-cast aluminum housing that allows the tool to be durable while still remaining lightweight. The comfort grip handle helps reduce fatigue during extended usage. This Narrow Crown Nailer is great for interior decorative trim, cabinetry, cabinet backing, crafts and hobbies.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | .47 - 1 Pin Nails in |
| Fastener Length Capacity | 1 in |
Product Details
| Material | Die Cast Aluminum |
| Magazine Capacity | 100 |
| Package Quantity | 1 |
| Description | Pin Nailer |
| Color | Gray |
| Connection Style | 1/4" NPT |
| Manufacturers Part Number | SP123 |
| PSI | 60 - 100 psi |
| Brand | NuMax Tools |