2 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import
Write a Review
|
Questions & Answers (0)
Product Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 stainless steel, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.
PRICE
$31.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 in |
| Size | 2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Coupling |
| Temperature Range | -20 to 300 °F |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | FNPT |
| Manufacturers Part Number | K411-32 |
| PSI | 300 psi |
| Brand | Kingdom |
Compliance & Certifications
| Lead Free Compliant | Yes |