2 In. 316 Stainless Steel Swing Check Valve - 200 PSI - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
2 In. 316 Stainless Steel Swing Check Valve - 200 PSI
Check valves are mechanical valves that permit gases and liquids to flow in only one direction, preventing flow from reversing. They are classified as one-way directional valves. Fluid/gas flow in the desired direction opens the valve, while backflow forces the valve closed
Check valves are mechanical valves that permit gases and liquids to flow in only one direction, preventing flow from reversing. They are classified as one-way directional valves. Fluid/gas flow in the desired direction opens the valve, while backflow forces the valve closed
PRICE
$679.80 Sold in packages of 4 / $169.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Size | 2 in |
Product Details
| Point Of Origin | Import |
| Class | 200 |
| Fitting Type | Swing Check Valve |
| Temperature Range | 0 to 350 °F |
| Material | Stainless Steel |
| Package Quantity | 4 |
| Connection Style | FNPT |
| Manufacturers Part Number | VSC102-32 |
| PSI | 200 psi |
| Brand | YIH |
Compliance & Certifications
| Lead Free Compliant | Yes |