Effective for crowd control applications. Great for visual warning applications. Use with a 3" Heavy Duty Stanchion or Ground Pole. Made in USA.
Mr. Chain® Heavy Duty Plastic Barrier Chain, 2" x 50'L, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 1-5/16 in |
| Height | 5/16 in |
| Weight | 5 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Color | Yellow |
| Includes | 50' x 2" Heavy Duty Plastic Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Description | 2" Heavy Duty Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 51002-50 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |