Features:
- Great For Visual Warning Applications
- Trade Size 6
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 300 ft |
| Weight | 30 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Includes | 300' of 2" Heavy Duty Safety Orange Plastic Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Package Quantity | 1 |
| Description | 2" Heavy Duty Plastic Chain |
| Color | Safety Orange |
| Manufacturers Part Number | 51012-300 |
| Brand | Mr. Chain |