Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siam

Model # :WBB1874895

MPN #: XNL101-32

2 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import

Product Description
Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Size2 in

Product Details

Point Of OriginImport
Class125
Fitting Type90 Degree Elbow
Angle90
Temperature Range-20 to 400 °F
MaterialBrass
Connection StyleFNPT
Package Quantity1
Manufacturers Part NumberXNL101-32
PSI125 psi
BrandSiam

Compliance & Certifications

Lead Free CompliantYes