Made of lightweight polypropylene for strength and long lasting durability. Female coupler x hose shank allows connecting hose without need for threading tools, lugs, twisting, springs, or snaps. For use on suction/discharge hose applications. Color finish is Black.
2" D Polypropylene Cam and Groove Coupler x Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1/2 in |
| Height | 3-1/4 in |
| Weight | 0.7 lbs |
| Size | 2 |
| Coupling Size | 2" |
Product Details
| Type | D |
| Color | Black |
| Material | Polypropylene |
| Description | D Coupler |
| Package Quantity | 1 |
| Manufacturers Part Number | 49030580 |
| PSI | 125 psi |
| Brand | Apache Hose & Belting |