Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484003

MPN #: 12004001 - 10 Feet

2" EPDM Rubber Suction / Discharge Hose, 10 Feet

Product Description
2" EPDM Rubber Suction / Discharge Hose Without Fittings

Features:

  • A lightweight and flexible hose for the agriculture and construction industries. Hose will handle full vacuum ratings and pressures up to 150# P.S.I., smooth EPDM tube is adaptable as a material handling, vacuum, or ducting hose.
Hoses are custom cut and non-returnable.

PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Weight113 lbs
Diameter2 in

Product Details

TypeEPDM Rubber Suction / Discharge Hose
MaterialEPDM Rubber
DescriptionEPDM Rubber Suction Discharge Hose
ColorBlack
Manufacturers Part Number12004001 - 10 Feet
PSI150 psi
BrandApache Hose & Belting