Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB483949

MPN #: 98138126

2" x 25' Medium Duty PVC Discharge Hose Coupled w/ M x F Aluminum Short Shanks

Product Description
2" x 25' Medium Duty PVC Discharge Hose Coupled w/ MxF Aluminum Short Shanks

Features:

  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • USMSHA IC-150/1 Flame Resistance
PRICE
$74.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight56.5 lbs
Diameter2 in

Product Details

MaterialPVC
DescriptionHose W/Connections
ColorBrown
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98138126
PSI150 psi
BrandApache Hose & Belting