Includes:
- (2) F5020 Spanner Wrenches
- F0141 Deburr Tool
- F0140 Pipe Cutter
- Spray Bottle
Weights & Dimensions
| Length | 12 in |
| Hose Inside Diameter | 2 in |
Product Details
| Material | Nylon |
| Description | Installation Tool Kit |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F0145 |
| PSI | 190 psi |
| Brand | Fastpipe |