- Inner Diameter Of Ball Bearing (Metric) 10 - 50mm
- Outer Diameter Of Ball Bearing (Metric) 26 - 110mm
- Length Of Impact Sleeve (Metric) 220mm
Kukko Bearing Fitting Kit, 3/8" To 2" Dia, 33 Impact Rings, 3 Strike Pipes & Hammer
Write a Review
|
Questions & Answers (0)
Product Description
Bearing fitting tool kit, light outdoor installation set. For quick, precise and secure installation of bearings and seals.
PRICE
$1,888.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Weight | 17 lbs |
| Spread | 1-1/32" - 4-5/16" (26 - 110mm) in |
| Inner Diameter | 3/8 to 2 in |
| Cutting Width | 1-1/2 in |
| Diameter | 1-1/32 to 4-3/8 in |
Product Details
| Type | Bearing Fitting Kit |
| Includes | 3/4, 1-1/4, 2 Sleeves |
| Description | Bearing Fitting Tool Kit, Light Outdoor Installation Set |
| Manufacturers Part Number | 71-L |
| Brand | Kukko |