Global Industrial's Universal Studded Aluminum mounting hardware is ideal for quick and easy strip door installation. The angular designed hardware and face plates allow strips to be mounted in either the lintel (inside frame, under header) or side wall (header) position. Global Industrial 's Universal Studded Aluminum mounting hardware is ideal to be paired with Global Industrial Low Temperature Strips.
Global Industrial
Model # :WB241825
Global Industrial Universal Studded Aluminum Mounting Hardware 2'
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 288 in |
| Width | 24 in |
| Thickness | 0.080 in |
Product Details
| Assembly Required | Yes |
| Type | Mounting Hardware |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 241825 |
| Brand | Global Industrial |
Warranty
| Warranty | Lifetime |