Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB786139

Global Industrial™ Scratch Resistant Strip Door Curtain 7'W x 13'H

Product Description
Fastest Installation of any Strip Door on the Market!

12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Ribbed on both sides to help reduce scratches and abrasions to the strips. Strips retain clarity for lasting visibility and increased service life. Overlapping strips interlock to help provide a tighter, more energy efficient seal. Ideal for heavy traffic applications. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

PRICE
$585.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Height156 in
Thickness1/8 in

Product Details

Assembly RequiredYes
TypeStrip Door Kit
IncludesSafety Strips Included
MaterialVinyl
ColorClear
Manufacturers Part Number786139
BrandGlobal Industrial

Warranty

Warranty1 Year yr