Satco 76-676 2 Light - 12" - Flush Mount - Large Alabaster Mushroom Old Bronze
Write a Review
|
Questions & Answers (0)
Product Description
2 Light - 12" - Flush Mount - Large Alabaster Mushroom
This Large Mushroom Flush is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
This Large Mushroom Flush is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Brushed Nickel |
| Manufacturers Part Number | 76-676 |
| Number of Lights | 2 Light |
| Brand | Satco |