Satco 76-125 2 Light - 11" - Flush Mount - Frosted Melon Glass Textured White
Write a Review
|
Questions & Answers (0)
Product Description
2 Light - 11" - Flush Mount - Frosted Melon Glass
This 11" Flush Dome is beautifully finished in Textured White and accented by Frosted Melon glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
This 11" Flush Dome is beautifully finished in Textured White and accented by Frosted Melon glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Height | 5 in |
Product Details
| Style | Transitional |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 76-125 |
| Number of Lights | 2 Light |
| Brand | Satco |