Satco 60-206 2 Light - 13" - Flush Mount - Alabaster Glass Old Bronze
Write a Review
|
Questions & Answers (0)
Product Description
2 Light - 13" - Flush Mount - Alabaster Glass
This 13" Flush Dome is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
This 13" Flush Dome is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
PRICE
$39.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/8 in |
| Height | 5-3/8 in |
Product Details
| Style | Transitional |
| Package Quantity | 1 |
| Color | Old Bronze |
| Manufacturers Part Number | 60-206 |
| Number of Lights | 2 Light |
| Brand | Satco |