Omnimed® 2" Molded Ring Binder, 3-Ring, Side Open, Holds 375 Sheets, Aqua
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's heavy gauge molded tri-polymer binders will bend but not break. Their flexible strength and patented "twin-hinge" ring system give them unparalleled work life durability. These 2" binders with 3 heavy duty steel rings can hold up to 375 pages and are available in top or side open styles. 5 colors are available: Aqua, Blue, Burgundy, Lilac and Seafoam Green.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/8 in |
| Depth | 2-3/4 in |
| Height | 11-5/8 in |
| Binder Ring Size | 2" |
Product Details
| Assembly Required | No |
| Type | Binder |
| Color | Blue |
| Style | Side Open |
| Capacity | 375 Sheets |
| Material | Tri-polymer |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Description | Molded Ring Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 205007-AQ3 |
| Sheet Capacity | 375 |
| Brand | Omnimed |
Warranty
| Warranty | 3 yr |