C-Line Products Mini Size 5-Tab Poly Index Dividers, Assorted Colors with Slant Pockets, 60/Set
Write a Review
|
Questions & Answers (0)
Product Description
Smaller size with large organizational benefits. Tabbed index dividers organize your binder instantly. Made from durable, heavyweight polypropylene. Includes double-sided, easy-load slant pockets to allow for extra storage of documents and media. Dividers are universally punched to fit in standard 5 1/2 x 8 1/2, 6 x 9 and 8-1/2" x 11" binders. Assorted colors include blue, clear, pink, smoke and aqua. Each pack includes 1 Mini Size 5-Tab Set Index Dividers with Slant Pockets, Write-on Tab Labels. 12 packs per set.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 in |
| Width | 7 in |
| Height | 8-5/8 in |
| Weight | 0.1 lbs |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Tabs per Set | 5 |
| Color | Assorted |
| Accessory Type | Tabs/Dividers |
| For Use With | For Binders 30710, 31710, 31720 |
| Sheets per Unit | 5 |
| Material | Polypropylene |
| Description | Mini Size 5-Tab Poly Index Dividers |
| Package Quantity | 12/PK |
| Manufacturers Part Number | 3750 |
| Brand | C-Line Products |