Alegacy SS100010 - Scoops, 2 Oz., Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Scoop for both dry and wet products.Scoops have mirror polish finish.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 2 in |
Product Details
| Capacity | 2 oz |
| Material | Stainless Steel |
| Description | Scoop |
| Manufacturers Part Number | SS100010 |
| Brand | Alegacy |