Alegacy 15173 - Plastic Scoop, Flat Bottom
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 5-3/4 in |
Product Details
| Capacity | 82 oz |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Flat Bottom Scoop |
| Manufacturers Part Number | 15173 |
| Brand | Alegacy |
Related Products
Vikan® 56817 Round Scoop 32 oz., Orange The ergonomically designed round bowl scoop is lightweight and durable. It is designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop. Its one piece construction eliminates areas where bacteria can hide. Smooth surfaces make it extremely easy to clean, ideal for use in food production areas for moving food ingredients, liquids etc. There is a measuring scale inside the scoop. Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective ...
These plastic scoops are rigid, strong and smooth. A flat bottom keeps them upright when filled or empty, allowing them to be used as weighing boats or to be placed on a flat surface. 60 and 125ml scoops have a longer handle that increases the distance between the hand and sample Rugged polypropylene; steam autoclavable at 121°C (250°F) Comply with FDA regulations for food, drug and cosmetic use Special prices on yearly contracts for large quantities are available on requestThese sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are ...
16 Oz. Aluminum Scoop, Flat Bottom. Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum scoop features a flat bottom design for an easy reach into the bottoms and corners of containers. It also stacks nicely, and the flat bottom means that this scoop will sit flat on countertops when not in use. The scoop is a durable alternative to plastic and its sleek look and textured design make it ideal for display. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop ...
Vikan® 56816 Round Scoop 32 oz. , Yellow The ergonomically designed round bowl scoop is lightweight and durable. It is designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop. Its one piece construction eliminates areas where bacteria can hide. Smooth surfaces make it extremely easy to clean, ideal for use in food production areas for moving food ingredients, liquids etc. There is a measuring scale inside the scoop. Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective ...
Vikan® 56813 Round Scoop 32 oz. , Blue The ergonomically designed round bowl scoop is lightweight and durable. It is designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop. Its one piece construction eliminates areas where bacteria can hide. Smooth surfaces make it extremely easy to clean, ideal for use in food production areas for moving food ingredients, liquids etc. There is a measuring scale inside the scoop. Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective ...