x

Take 15% off your entire order!

Offer applied at checkout

2 Piece Wall Bracket, 1"X 2-1/2"L X 1-1/2"H X 1-1/4"B, St. Stainless Steel - 650-1920 - Pkg Qty 4

2 Piece Wall Bracket, 1"X 2-1/2"L X 1-1/2"H X 1-1/4"B, St. Stainless Steel - 650-1920 - Pkg Qty 4

Item #: WBB667920

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.40 ea.

Price: $25.60 / Pkg of 4

Save $1.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Piece Wall Bracket, 1"X 2-1/2"L x 1-1/2"H x 1-1/4"B, St. Stainless Steel

2 Piece Wall Bracket, 1"X 2-1/2"L x 1-1/2"H x 1-1/4"B, Stamped Stainless Steel. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 2-1/2
  • WIDTH INCHES 1-1/4
  • HEIGHT INCHES 1-1/2
  • DESCRIPTION 2 Piece Wall Bracket, 1"X 2-1/2"L x 1-1/2"H x 1-1/4"B, St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-1920
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 4
  • TYPE Wall Bracket
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 14, 2012

    Just what I needed
    Your review:
    Very sturdy pieces. Came with plastic wrapping so no worries about receiving them with any scratches.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Piece Wall Bracket, 1"X 2-1/2"L X 1-1/2"H X 1-1/4"B, St. Stainless Steel - 650-1920 - Pkg Qty 4

2 Piece Wall Bracket, 1"X 2-1/2"L X 1-1/2"H X 1-1/4"B, St. Stainless Steel - 650-1920 - Pkg Qty 4

Item #: WBB667920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant