Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166544

MPN #: 40542-SU

Sunlite® 2-Pin Compact Fluorescent Light Bulb, GX23-2 Base, 5000K, 13W, Daylight, Pack of 10

Product Description
Discover the innovative Sunlite® Double Twin Tube Compact Fluorescent Lamp, designed for efficient light distribution and easy installation in tight spaces. This energy-efficient lamp delivers 660 lumens of daylight (5000K) light while consuming only 13 watts, making it the right choice for your space. With a long-lasting average life of 10,000 hours, it reduces the need for frequent replacements. The compact 2-Pin (GX23-2) base ensures a secure and easy connection, allowing for hassle-free installation and compatibility with a wide range of fixtures. This lamp is the perfect blend of style, functionality, and sustainability.

Features:
  • Compact Design - The innovative U-Shaped shape ensures efficient light distribution, allowing for easy installation in tight spaces and reduced fixture requirements
  • Bright And Efficient - With 660 lumens of brightness, this lamp provides plenty of light using just 13 watts of energy, making it a cost-effective lighting solution. Estimated yearly energy cost is a low $1.57 (Based on 3 hours/day use at $0.11/kWh)
  • Long Lasting - With an average lamp life of 10,000 hours, this lamp offers reliable and long-lasting performance, reducing the need for frequent bulb replacements
  • Daylight - The 5000K color temperature and cool white color of this fluorescent lamp create a bright and cozy environment that's perfect for various settings
  • Easy To Install - This U-Shaped lamp is easy to install and maintain, saving you time and hassle. Its GX23-2 base ensures compatibility with a variety of installations
  • Dimensions: 4-11/16"L x 1-5/16"W x 1-5/16"H


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16 in
BaseGX23-2

Product Details

Average Life10000 hr
Color Temperature5000 K
ColorWhite
Lamp CodePLD13/SP50K/10PK
Wattage13 W
Package Quantity10
DescriptionPLD 2-Pin Double U-Shaped Twin Tube CFL Bulb
Manufacturers Part Number40542-SU
Lumens660
ShapePLD
BrandSunlite