Sunlite halogen single ended T3.5 bi-pin bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 50 watt, G9 bi-pin based, single ended T3.5 bi-pin bulb offers a light output of 600 lumens, a clear glass finish and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.
Sunlite 66076-SU Q50/CL/G9/120V 50W Single Ended T3.5 Halogen Bulb, Bi-Pin Base, Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.40 Sold in packages of 12 / $2.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-9/16 in |
| Base | G9 |
| Diameter | 1/2 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 2000 hr |
| Color Temperature | 2700 K |
| Wattage | 50 W |
| Lamp Code | Q50/CL/G9/120V |
| Voltage | 120 V |
| Description | 50 Watt Single Ended T3.5 Halogen Bulb, Bi-Pin Base, Clear |
| Package Quantity | 12 |
| Manufacturers Part Number | 66076-SU |
| Lumens | 600 |
| Shape | Bi-Pin |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Code | G9 |