Kitchen Brushes
Availability
Brand
Length
Material
Type
Color
Price
Related Products
Integrated Cooling Fins – Provides 5% more surface area for faster cooling of food from the inside-out, minimizing time-temperature abuse and bacterial growth Patented Fill-Rite Design – Eliminates over-filling when pre-freezing Durable Polycarbonate – Smooth, durable exterior reduces food waste and is dishwasher safe Gasket and Threads – Engineered to create a tight seal within the cap Handle Location – Reduces the risk of burns and prevents contact with food area Integrated Hang Tag – Allows for sanitary and secure storage for easy access Retail Package – Unit is fully assembled in a ...
Spoon shaped blade for convenient scooping of food products. Unique contoured handle offers comfortable grip and hangs conveniently. Nylon handle and silicone blade heat resistant to 500°F (260°C). Molded together to form sanitary seal - eliminates food traps. Non-scratching silicone rubber spoon/blade is stain and odor resistant. Molded silicone rubber nubs keep blade off counter. Ideal for use with non-stick cookware. Dishwasher safe. White And Red finish. Sold in package quantity of 6. Priced each.
Compact, efficient, easy to use and even easier to maintain, the new Easy Tomato Slicer II with its pretensioned cartridge blade assembly is safer and more convenient than ever. The newly designed blade set stays properly aligned and tightened without the need to adjust it. The Easy Tomato Slicer II has an ergonomic handle, polyethylene slide board, hand guards, self-lubricating track, rubber feet and a table stop like its predecessor, the Easy Tomato Slicer, a staple in food service kitchens. Accommodates a larger tomato than the original Easy Tomato Slicer.
Constructed of lightweight, durable ABS and rubber.Rubber grip provides dependable retention of product without marking the surface.Integral fold-up hanging hooks for smaller items.Grips accommodate items from 5/8" - 1-1/4" in diameter (16mm - 32mm) and 0.4 - 8-1/4 lbs (0.2 - 3.8 kg).Hanging hooks can hold up to 1-1/2 lbs (0.7 kg) each.Depth (front to back) is 3.5".Depth (front to back with hooks extended) is 5.0".
Vollrath, Nylon Prep Spoons, 4689960, 15" Long, Tan Features: Available in five colors for use in HACCP programs Available in three lengths to fit a variety of needs Handles feature a hanging hole for easy storage High-temperature nylon - heat resistant to 400°F (204°C) Ideal for non-stick cookware and will not scratch or mar surfaces One-piece construction is extremely durable and has no crevices to collect water or bacteria