Features:
- 2 Equal Sized Deep Compartments
- Can be Used as a Tray or a Drawer Organizer
- Constructed from White Styrene
- Sorts and Organizes Small Items
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
| Width | 14 in |
| Depth | 10 in |
| Height | 3 in |
| Inside Length | 12 in |
| Inside Width | 3-3/8 |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Tray |
| Color | White |
| Material | 1/8" Styrene |
| Number of Compartments | 2 |
| Manufacturers Part Number | 50159 |
| Brand | TrippNT |
Warranty
| Warranty | 100% Total Replacement Lifetime Guarantee |