x

Take 15% off your entire order!

Offer applied at checkout

2" Polypropylene Standard Series Clamp Cushion

2" Polypropylene Standard Series Clamp Cushion

Item #: WBB365110

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.88 up to 1% OFF

Price: $4.85

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2" Polypropylene Standard Series Clamp Cushion

Standard Series Cushion for Group 7

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 016CC026Z
  • LENGTH INCHES 4-13/16
  • DEPTH INCHES 4-3/4
  • HEIGHT INCHES 3-13/16"
  • COLOR Aluminum
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Standard Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 2
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the spacing on the bolt holes for this product? What size u-bolt would be used?

    Question Asked By: Will , May 06, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, February 21, 2019

      Hello Will, the bolt hole spacing is 1.29". Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Polypropylene Standard Series Clamp Cushion

2" Polypropylene Standard Series Clamp Cushion

Item #: WBB365110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant